Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firefighters Gloves, S, Blk/Gld/Slvr, PR

  • Mfr # 5292

  • Zoro # G6060756


product price: $246.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Palm Material
Split Cowhide Leather
Standards
NFPA 1971 - 2013
Back Material
Split Cowhide Leather
Cuff
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5292
Zoro #
G6060756
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Glove Size
S

Details

Item
Firefighters Gloves
Color
Black
Palm Material
Split Cowhide Leather
Standards
NFPA 1971 - 2013
Back Material
Split Cowhide Leather
Cuff
Gauntlet
Application
Firefighting
Design
Pre Curve
Thumb Style
Pivot
Lining
SEF Thermal
Features
Direct Grip Palm, Nomex Wristlet
Leather Glove Style
Leather Palm Knit

Description

Structural, Firefighter Gloves, Gauntlet Cuff, S, Black, Gold, Silver, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Gore-Tex Crosstech, Pivot Thumb Style, Design 3D Pattern, Standards NFPA 1971-2013, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.