Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firefighters Gloves, S, Elkhide Lthr, PR

  • Mfr # 5282 S

  • Zoro # G4771654


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Color
Gold
Thumb Style
Wing
Application
Structural
Cuff
Nomex Knit
Palm Material
Elkhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5282 S
Zoro #
G4771654
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Glove Size
S

Details

Item
Firefighters Gloves
Color
Gold
Thumb Style
Wing
Application
Structural
Cuff
Nomex Knit
Palm Material
Elkhide Leather
Lining
Thermal Modacrylic Fleece
Back Material
Elkhide Leather
Standards
NFPA 1971 2007, SEI

Description

Structural, Firefighters Gloves, Knit Cuff, S, Gold, Elkhide Leather Palm Material, Elkhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.