Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firefighters Gloves, S, Lthr, PR

  • Mfr # 5282G S

  • Zoro # G4777175


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Size
S
Color
Tan
Standards
NFPA 1971 2007, SEI
Back Material
Grain Elkhide Leather
Palm Material
leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5282G S
Zoro #
G4777175
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Glove Size
S

Details

Item
Firefighters Gloves
Color
Tan
Standards
NFPA 1971 2007, SEI
Back Material
Grain Elkhide Leather
Palm Material
leather
Lining
Thermal Modacrylic Fleece
Application
Structural
Cuff
Gauntlet
Thumb Style
Wing

Description

Structural, Firefighter Gloves, Gauntlet Cuff, S, Tan, Leather Palm Material, Elkhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.