Zoro Homepage

Firefighters Gloves, XL, Cowhide Lthr, PR

  • Mfr # 5285XL

  • Zoro # G4781524


product price: $272.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow/Blue
Application
Structural
Standards
NFPA 1971 2007
Lining
Crosstech(R)
Cuff
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5285XL
Zoro #
G4781524
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Glove Size
XL

Details

Item
Firefighters Gloves
Color
Yellow/Blue
Application
Structural
Standards
NFPA 1971 2007
Lining
Crosstech(R)
Cuff
Gauntlet
Thumb Style
Wing
Back Material
Scotchlite(TM)
Palm Material
Cowhide Leather
Leather Glove Style
Leather Palm Knit
Features
Thermal Protection Zone

Description

Structural, Firefighter Gloves, Gauntlet Cuff, XL, Blue, Yellow, Cowhide Leather Palm Material, Scotchlite Back Material, Lining Gore-Tex Crosstech, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.