Firefighters Gloves, XS, Cowhide Lthr, PR
Mfr # 5227 XS
Zoro # G4777141
product price: $150.99
/pr
Free Shipping & Returns
Key Features
Color
Blue
Thumb Style
Wing
Palm Material
Cowhide Leather
Application
Structural
Cuff
Nomex Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5227 XS
Zoro #
G4777141
UPC #
-
Country of Origin
United States
Dimensions
Size
XS
Glove Size
XS
Details
Item
Firefighters Gloves
Color
Blue
Thumb Style
Wing
Palm Material
Cowhide Leather
Application
Structural
Cuff
Nomex Knit
Standards
NFPA 1971 2007
Back Material
Cowhide Leather
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Knit Cuff, XS, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.