Shop SHELBY GLOVES
See all product information
Create Account
Firefighters Gloves, PR
- Mfr # 5004FM
- Zoro # G423947248
product price:Â
$
116.99
/pr
Sold in multiples of 6Â prs for
$701.94
Free Shipping & Returns
Key Features
Standards
NFPA 1950
Application
Firefighting
Features
Abrasion Resistant
Cuff
Gauntlet
Back Material
Brushed Pigskin Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004FM
- Zoro #
- G423947248
- UPC #
- -
- Country of Origin
- United States
- Standards
- NFPA 1950
- Application
- Firefighting
- Features
- Abrasion Resistant
- Cuff
- Gauntlet
- Back Material
- Brushed Pigskin Leather
- Palm Material
- Grain Deer Leather
- Lining
- No Lining
- Color
- Beige/White
- Item
- Firefighter Gloves
- Wire Color
- Beige/White
Dimensions
- Size
- M
- Fits Chest Size
- Abrasion Resistant
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Firefighting, Firefighter Gloves, Gauntlet Cuff, M, Beige/White, Grain Deer Leather Palm Material, Brushed Pigskin Leather Back Material, Lining No Lining, Standards NFPA 1950, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.