Zoro Homepage

Lab Armor Bead Bath, 14L

  • Mfr # 260130

  • Zoro # G304968126


product price: $4,140.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10.11 in
Overall Length
10.11 in
Overall Width
10.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260130
Zoro #
G304968126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.11 in
Overall Length
10.11 in
Overall Width
10.11 in

Description

The Lab Armor Bead Bath provides a unique alternative to conventional laboratory water baths. Specifically designed for use with innovative dry thermal beads that stay clean and provide efficient temperature control. Bead Bath remains dry, clean and at proper temperature all the time. Since Bead Bath is waterless there is no evaporation to cause frequent reheating cycles. This reduces energy consumption and eliminates microbial contamination that can occur in conventional water baths. Includes stainless steel lid and power adapter. It is supplied complete with 12 liters of Lab Armor Beads. The dry metal beads keep a secure grip on vessels and reduce the risk of tipping. Ideal for use with multi-well plates, petri dishes, tubes and containers with open tops.
Waterless and eco-friendly bath Supplied with 12 liters Lab Armor beads Capacity: 14 Liters Temperature Range: +5°C ambient to 80°C Uniformity: ±0.5°C at 37°C; ±1°C at 65°C Outer Dimensions: 16 x 15 1/2 x 8 Inches Weight: 55 Pounds Electrical Requirements: 120VAC, 500W, 60Hz Shipping Weight: 55 lbs
Shipping Dimensions: 10.11 x 10.11 x 10.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.