Zoro Homepage

Lab Armor Chill Bucket w/ Beads

  • Mfr # 299701

  • Zoro # G004972010


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
299701
Zoro #
G004972010
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
12 in
Overall Width
12 in

Description

This innovative chill bucket, with lid and bead bag, keeps samples at -20°C to +8°C for up to eight hours while on a benchtop. Supplied with 2 liters thermal beads and chill packs that eliminate ice and maintain a dry and clean environment. Beads also keep tubes and vessels in place without use of racks.
Chills without ice Eliminates mess Keeps samples cold for up to 8 hoursShipping Weight: 12 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.