Silverton 201 Premium Decorative Shelf Bracket, 75 lb, 10 in L, 8.313 in H, Steel
- Mfr # RP-201SL-10BK
- Zoro # G022914238
product price:Â
$
14.49
/ea
Key Features
Load Capacity (Lb.)
75 lb
Color
Black
Length (In.)
10 in
Mounting Type
Wall
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP-201SL-10BK
- Zoro #
- G022914238
- UPC #
- 029274415211
- Country of Origin
- China
- Load Capacity (Lb.)
- 75 lb
- Color
- Black
- Mounting Type
- Wall
- Finish
- Powder-Coated
- Material
- Steel
- Includes
- Screws
Dimensions
- Length (In.)
- 10 in
- Width (In.)
- 1-1/2 in
Description
The Silverton style premium decorative shelf 10 in bracket is designed to accommodate shelf depths of up to 9.75 in and is commonly used for the following interior design styles - rustic, industrial, arts and crafts and country decor. These brackets are finished with a durable decorative powder-coat finish and come with matching finish screws for installation into wall studs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.