Shop SHELL EDUCATION
See all product information
Create Account
180 Days of Science Book, Grade 3
- Mfr # 51409
- Zoro # G9671698
product price:Â
$
22.89
/ea
Key Features
Recommended Grade
3
Length
11 in
Width
8.5 in
Height
1 in
Subject
Science
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51409
- Zoro #
- G9671698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 8.5 in
- Height
- 1 in
Details
- Item
- 180 Days of Science Resource Book
- Recommended Grade
- 3
- Subject
- Science
- Distribution Media
- Book
- Number of Pages
- 216
Description
180 Days of Science for Third Grade provides teachers and parents with 180 days of daily practice to build students' science content-area knowledge. The quick, diagnostic-based activities allow busy teachers to cover science content daily. Through these weekly units, grade 3 students will analyze and evaluate scientific data and scenarios, answer constructed response questions, improve their understanding of science and engineering practices, and increase their critical thinking and reasoning skills. Each week will assess students' knowledge of grade-level science content, and focuses on a grade-level topic within one of three science strands: physical science, life science, and Earth and space science. By integrating scientific practices, language arts and math concepts, disciplinary core ideas, and crosscutting concepts, this resource helps teachers meet Next Generation Science Standards (NGSS) and state standards in their classrooms. With these daily activities, students will learn to think like scientists in no time! Digital files are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.