Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutoShelter 10 x 15 x 8 ft Sandstone

  • Mfr # 62681

  • Zoro # G422843473


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.03 in
Material
Steel
Height
98.20 in
Width
117.45 in
For Use With
Carports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62681
Zoro #
G422843473
UPC #
677599626814
Country of Origin
China

Dimensions

Thickness
0.03 in
Height
98.20 in
Width
117.45 in
Length
178.81 in
Size
10 x 15 x 8 ft

Details

Material
Steel
For Use With
Carports
Application
Garages
Includes
Steel Frame Featuring 8 Shelterlock 3X Steel Stabilizers, 1 Sandstone Fitted Cover, 1 Double-Zippered Door Panel, 1 Solid Rear Panel, 4 15In./ 38,1 Cm Auger Anchors, Easy Step-By-Step Instructions
Color
Sandstone
Capacity
1 car
Finish
Grey

Description

The ShelterLogic AutoShelter 10 x 15 ft. Instant Garage shelter is an excellent compact storage solution for motorcycles, ATVs, jet skis, trailers, lawn and garden equipment, tractors, snow mobiles, wood or other bulk storage. A good quality fabric structure at a affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.