Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutoShelter Roundtop 10 x 15 x 8 ft Sandstone

  • Mfr # 62689

  • Zoro # G122843476


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Height
95.90 in
Width
121.30 in
Size
10 x 15 x 8 ft
Includes
Steel Frame Featuring 12 Shelterlock 3X Steel Stabilizers, 1 Sandstone Fitted Cover, 1 Double Zippered Door Panel, 1 Solid Rear Panel, 4 15In. / 38,1 Cm Auger Anchors, Easy Step-By-Step Instructions
Application
Garages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62689
Zoro #
G122843476
UPC #
677599626890
Country of Origin
China

Dimensions

Height
95.90 in
Width
121.30 in
Size
10 x 15 x 8 ft
Thickness
0.05 in
Length
178.50 in

Details

Includes
Steel Frame Featuring 12 Shelterlock 3X Steel Stabilizers, 1 Sandstone Fitted Cover, 1 Double Zippered Door Panel, 1 Solid Rear Panel, 4 15In. / 38,1 Cm Auger Anchors, Easy Step-By-Step Instructions
Application
Garages
Finish
Grey
Capacity
1 car
Material
Steel
For Use With
Carports
Color
Sandstone

Description

The ShelterLogic AutoShelter 10 x 15 ft. RoundTop Instant Garage shelter is an excellent compact storage solution for motorcycles, ATVs, jet skis, trailers, lawn and garden equipment, tractors, snow mobiles, wood or other bulk storage. The round roof shape is excellent at shedding the elements. A good quality fabric structure at a affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.