Rio Steel Blue Polyester Heavy-Duty Oversized Quad Chair
- Mfr # QC500-456PDQ4
- Zoro # G321877449
product price:Â
$
49.99
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
- QC500-456PDQ4
- Zoro #
- G321877449
- UPC #
- 80958412025
- Country of Origin
- China
Description
Heavy-duty quad chair. Sturdy steel frame construction supports up to 500 pounds. Oversized seat and back gives extra comfort and stability. Opens and folds in seconds easy to use and store. Fabric bag with carry strap included. Stain and moisture resistant. Features 600 x 300D polyester fabric with PE coating. 2 fabric oversize cup holders. Open dimensions: 35 In. W. x 23.5 In. H. x 38 In. D. Closed dimensions: 21.75 In. W. x 3.5 In. H. x 26 In. D.