Shop LAVISH HOME
See all product information
Create Account
Beach Lounge Chair Adjustable Height Reclining Sling Chair Portable Wood Folding Chair
- Mfr # 50-LG1512
- Zoro # G722936615
product price:Â
$
85.15
/ea
Key Features
Length
22.6 in
Height
32.7 in
Width
37.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1512
- Zoro #
- G722936615
- UPC #
- 196593997619
- Country of Origin
- China
Dimensions
- Length
- 22.6 in
- Height
- 32.7 in
- Width
- 37.8 in
Details
- Item
- Beach Chair
- Color
- Beige
Description
Add a stylish touch to your beach accessories or outside furniture with Outdoor Lounge Chairs by Lavish Home. This foldable beach chair features a durable frame made of eucalyptus wood with a sling seat made from water-resistant 230g polyester fabric for a weather-resistant design with a 300-pound capacity for maximum durability. This folding lounge chair features a plush head rest pillow, and the height and reclining angle can be adjusted using the reinforced notches for personalized comfort. You can use this foldable chair to relax by the pool, on the beach, at home on your deck, porch, or patio, or even use this outdoor lounger as a camp chair. Lavish Home is your source for durable wooden outdoor chairs designed for quality and value.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.