ShelterCoat 12 x 20 x 8 ft Green Wind And Snow Rated Garage Round

  • Mfr # 71342

  • Zoro # G422843503


product price:  $1,109.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Capacity
1 car
Finish
Grey
Length
239.06 in
Size
12 x 20 x 8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71342
Zoro #
G422843503
UPC #
677599713422
Country of Origin
China

Dimensions

Length
239.06 in
Size
12 x 20 x 8 ft
Height
98.22 in
Width
137.63 in
Thickness
0.06 in

Details

Material
Steel
Capacity
1 car
Finish
Grey
Includes
1 Steel Frame, 1 Fitted Cover, 2 Double Zippered Front Doors, Shelterlock Stabilizers, Ratchet Tite Tension System, 30In. Auger Anchors, Steel Foot Plates, Instructions
Application
Garages
For Use With
Carports
Color
Green

Description

ShelterCoat garages are the ideal compact storage solution for ATV's, lawn and garden equipment, small tractors, patio furniture, pool supplies, tools and equipment and bulk storage. Choose from the largest selection of premium powder coated steel frame, fabric shelters in the industry! With THOUSANDS of choices we have a shelter to custom fit any storage need at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.