ShelterCoat 13 x 28 x 1 ft Green Wind And Snow Rated Garage Round

  • Mfr # 90234

  • Zoro # G922843492


product price:  $1,675.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Size
13 x 28 x 1 ft
Thickness
0.06 in
Capacity
1 car
For Use With
Carports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90234
Zoro #
G922843492
UPC #
677599902345
Country of Origin
China

Dimensions

Size
13 x 28 x 1 ft
Thickness
0.06 in
Height
121.09 in
Width
149.5 in
Length
334.20 in

Details

Material
Steel
Capacity
1 car
For Use With
Carports
Includes
1 Steel Frame, 1 Fitted Cover, 2 Double Zippered Front Doors, Shelterlock Stabilizers, Ratchet Tite Tension System, 30In. Auger Anchors, Steel Foot Plates, Instructions
Color
Green
Finish
Grey
Application
Garages

Description

ShelterCoat garages are the ideal compact storage solution for ATV's, lawn and garden equipment, small tractors, patio furniture, pool supplies, tools and equipment and bulk storage. Choose from the largest selection of premium powder coated steel frame, fabric shelters in the industry! With THOUSANDS of choices we have a shelter to custom fit any storage need at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.