ShelterCoat 15 x 28 x 12 ft Green Wind And Snow Rated Garage Round

  • Mfr # 95334

  • Zoro # G122843520


product price:  $2,537.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity
1 car
Finish
Grey
Material
Steel
Size
15 x 28 x 12 ft
Length
334.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95334
Zoro #
G122843520
UPC #
677599953347
Country of Origin
China

Dimensions

Size
15 x 28 x 12 ft
Length
334.86 in
Thickness
0.06 in
Height
145.60 in
Width
178.28 in

Details

Capacity
1 car
Finish
Grey
Material
Steel
Color
Green
Application
Garages
Includes
1 Steel Frame, 1 Fitted Cover, 2 Double Zippered Front Doors, Shelterlock Stabilizers, Ratchet Tite Tension System, 30In. Auger Anchors, Steel Foot Plates, Instructions
For Use With
Carports

Description

ShelterCoat garages are the ideal compact storage solution for ATV's, lawn and garden equipment, small tractors, patio furniture, pool supplies, tools and equipment and bulk storage. Choose from the largest selection of premium powder coated steel frame, fabric shelters in the industry! With THOUSANDS of choices we have a shelter to custom fit any storage need at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.