ShelterTube Wind and Snow-Load Rated Garage, 10x14x8 Gray

  • Mfr # SQAACC0103C01001408

  • Zoro # G004860669


product price:  $1,648.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Capacity
1023 cu. ft.
Overall Width
10 ft.
Overall Length
14 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQAACC0103C01001408
Zoro #
G004860669
UPC #
677599630729
Country of Origin
China

Dimensions

Overall Width
10 ft.
Overall Length
14 ft.
Overall Height
8 ft.
Overall Depth
163.22

Details

Color
Grey
Material
Steel
Capacity
1023 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 8 Easy Hook Anchors Easy Step-by-Step Instructions

Description

The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.