ShelterTube Wind and Snow-Load Rated Garage, 10x14x8 Green

  • Mfr # SQAACC0104C01001408

  • Zoro # G004860409


product price:  $1,529.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Steel
Capacity
1023 cu. ft.
Overall Height
8 ft.
Overall Length
14 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQAACC0104C01001408
Zoro #
G004860409
UPC #
677599630736
Country of Origin
China

Dimensions

Overall Height
8 ft.
Overall Length
14 ft.
Overall Depth
163.22
Overall Width
10 ft.

Details

Color
Green
Material
Steel
Capacity
1023 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 8 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.