ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray

  • Mfr # SQAACC0103C01002310

  • Zoro # G304860543


product price:  $2,437.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Material
Steel
Capacity
2147 cu. ft.
Overall Height
10 ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQAACC0103C01002310
Zoro #
G304860543
UPC #
677599630842
Country of Origin
China

Dimensions

Overall Height
10 ft.
Overall Depth
270.72
Overall Length
23 ft.
Overall Width
10 ft.

Details

Color
Grey
Material
Steel
Capacity
2147 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions

Description

The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.