ShelterTube Wind and Snow-Load Rated Garage, 10x27x10 Green

  • Mfr # SQAACC0104C01002710

  • Zoro # G004860676


product price:  $2,726.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Material
Steel
Capacity
2573 cu. ft.
Overall Width
10 ft.
Overall Height
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQAACC0104C01002710
Zoro #
G004860676
UPC #
677599630873
Country of Origin
China

Dimensions

Overall Width
10 ft.
Overall Height
10 ft.
Overall Length
27 ft.
Overall Depth
324.47

Details

Color
Green
Material
Steel
Capacity
2573 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.