ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Green
- Mfr # SQAACC0104C01202310
- Zoro # G904860424
product price:Â
$
2,507.99
/ea
Key Features
Color
Green
Material
Steel
Capacity
2659 cu. ft.
Overall Height
10 ft.
Overall Width
12 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQAACC0104C01202310
- Zoro #
- G904860424
- UPC #
- 677599630972
- Country of Origin
- China
Dimensions
- Overall Height
- 10 ft.
- Overall Width
- 12 ft.
- Overall Depth
- 270.72
- Overall Length
- 23 ft.
Details
- Color
- Green
- Material
- Steel
- Capacity
- 2659 cu. ft.
- Includes
- Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.