ShelterTube Wind and Snow-Load Rated Garage, 14x18x16 Green

  • Mfr # SQAACC0104C01401816

  • Zoro # G004860560


original price:  $3,599.99 , new price: $3,239.99 , 10 percent off
new price:  $3,239.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Material
Steel
Capacity
3864 cu. ft.
Overall Depth
216.97
Overall Height
16 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQAACC0104C01401816
Zoro #
G004860560
UPC #
677599631016
Country of Origin
China

Dimensions

Overall Depth
216.97
Overall Height
16 ft.
Overall Length
18 ft.
Overall Width
14 ft.

Details

Color
Green
Material
Steel
Capacity
3864 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.