ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Green

  • Mfr # SQAACC0104C01402316

  • Zoro # G104860491


product price:  $4,299.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Material
Steel
Capacity
4822 cu. ft.
Overall Depth
270.72
Overall Width
14 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SQAACC0104C01402316
Zoro #
G104860491
UPC #
677599631030
Country of Origin
China

Dimensions

Overall Depth
270.72
Overall Width
14 ft.
Overall Length
23 ft.
Overall Height
16 ft.

Details

Color
Green
Material
Steel
Capacity
4822 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.