Shop SHELTERLOGIC
Additional $500.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ShelterTube Wind and Snow-Load Rated Garage, 14x32x16 Gray
- Mfr # SQAACC0103C01403216
- Zoro # G104860552
product price:Â
$
5,135.99
/ea
Key Features
Color
Grey
Material
Steel
Capacity
6736 cu. ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
16 Easy Hook Anchors
Easy Step-by-Step Instructions
Overall Depth
378.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQAACC0103C01403216
- Zoro #
- G104860552
- UPC #
- 677599631061
- Country of Origin
- China
- Color
- Grey
- Material
- Steel
- Capacity
- 6736 cu. ft.
- Includes
- Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 16 Easy Hook Anchors Easy Step-by-Step Instructions
Dimensions
- Overall Depth
- 378.22
- Overall Height
- 16 ft.
- Overall Length
- 32 ft.
- Overall Width
- 14 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.