
ShelterTube Wind and Snow-Load Rated Garage, 14x32x16 Green
Mfr # SQAACC0104C01403216
Zoro # G304860611
product price:Â $5,057.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Color
Green
Material
Steel
Capacity
6736 cu. ft.
Overall Height
16 ft.
Overall Width
14 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SQAACC0104C01403216
Zoro #
G304860611
UPC #
677599631078
Country of Origin
China
Dimensions
Overall Height
16 ft.
Overall Width
14 ft.
Overall Depth
378.22
Overall Length
32 ft.
Details
Color
Green
Material
Steel
Capacity
6736 cu. ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
16 Easy Hook Anchors
Easy Step-by-Step Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.