
ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Green
Mfr # SQAACC0104C01404016
Zoro # G004860638
product price:Â $6,344.99
/eaKey Features
Color
Green
Material
Steel
Capacity
8651 cu. ft.
Overall Height
16 ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
20 Easy Hook Anchors
Easy Step-by-Step Instructions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SQAACC0104C01404016
Zoro #
G004860638
UPC #
677599631115
Country of Origin
China
Dimensions
Overall Height
16 ft.
Overall Depth
485.72
Overall Width
14 ft.
Overall Length
40 ft.
Details
Color
Green
Material
Steel
Capacity
8651 cu. ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
20 Easy Hook Anchors
Easy Step-by-Step Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.