ShelterTube Wind and Snow-Load Rated Garage, 20x18x12 Gray

  • Mfr # SQAADD0103C02001812

  • Zoro # G904860561


product price:  $3,782.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Capacity
3843 cu. ft.
Overall Depth
216.97
Overall Height
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQAADD0103C02001812
Zoro #
G904860561
UPC #
677599631207
Country of Origin
China

Dimensions

Overall Depth
216.97
Overall Height
12 ft.
Overall Width
20 ft.
Overall Length
18 ft.

Details

Color
Grey
Material
Steel
Capacity
3843 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.