ShelterTube Wind and Snow-Load Rated Garage, 20x23x10 Gray

  • Mfr # SQAADD0103C02002310

  • Zoro # G204860520


product price:  $4,190.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Capacity
3882 cu. ft.
Overall Width
20 ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQAADD0103C02002310
Zoro #
G204860520
UPC #
677599631146
Country of Origin
China

Dimensions

Overall Width
20 ft.
Overall Height
10 ft.
Overall Depth
270.72
Overall Length
23 ft.

Details

Color
Grey
Material
Steel
Capacity
3882 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.