Shop SHELTERLOGIC
Additional $480.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ShelterTube Wind and Snow-Load Rated Garage, 20x23x12 Green
- Mfr # SQAADD0104C02002312
- Zoro # G504860664
product price:Â
$
4,179.99
/ea
Key Features
Color
Green
Material
Steel
Capacity
4795 cu. ft.
Overall Depth
270.72
Overall Width
20 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQAADD0104C02002312
- Zoro #
- G504860664
- UPC #
- 677599631238
- Country of Origin
- China
Dimensions
- Overall Depth
- 270.72
- Overall Width
- 20 ft.
- Overall Height
- 12 ft.
- Overall Length
- 23 ft.
Details
- Color
- Green
- Material
- Steel
- Capacity
- 4795 cu. ft.
- Includes
- Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.