ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green

  • Mfr # SQAADD0104C02003210

  • Zoro # G904860592


product price:  $5,779.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Material
Steel
Capacity
5424 cu. ft.
Overall Height
10 ft.
Overall Length
32 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQAADD0104C02003210
Zoro #
G904860592
UPC #
677599631191
Country of Origin
China

Dimensions

Overall Height
10 ft.
Overall Length
32 ft.
Overall Width
20 ft.
Overall Depth
378.22

Details

Color
Green
Material
Steel
Capacity
5424 cu. ft.
Includes
Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 20 Easy Hook Anchors Easy Step-by-Step Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.