Small Livestock Portable Shelter 8x10x5 Round

  • Mfr # 51560

  • Zoro # G304860635


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Steel
Capacity
325.62 cu. ft.
Includes
2" steel Frame Polyester Cover Spike anchors
Overall Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51560
Zoro #
G304860635
UPC #
677599515606
Country of Origin
China

Dimensions

Overall Length
10 ft.
Overall Width
9 ft.
Overall Height
5 ft.
Overall Depth
119.65

Details

Color
Green
Material
Steel
Capacity
325.62 cu. ft.
Includes
2" steel Frame Polyester Cover Spike anchors

Description

The Roma gazebo features a polyester roof designed to protect you on long days in the summer sun. It is engineered to ensure simple set up while its lightweight, powder-coated aluminum frame provides strength and stability. The Roma is equipped with a stylish modern frame, polyester fabric top, along with tasteful polyester curtains and nylon mosquito net curtains allowing you and your family proper ventilation and protection all summer long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.