Zoro Homepage

Baron 2'' Stem Caster W/ 3/8'' x 1-12'' Threaded Stem

  • Mfr # PBH20605WA-3ED

  • Zoro # G215489352


product price: $14.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH20605WA-3ED
Zoro #
G215489352
UPC #
-
Country of Origin
United States

Description

PBH20605WA-3ED, Baron 2'' Stem Caster with 3/8'' x 1-12'' Threaded StemThis listing is for one 1 piece of a Baron Shepherd Part#: PBH20605WA-3ED caster. Baron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures. Technical Specifications:Wheel Diameter: 2''Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Windsor AntiqueDynamic Load Capacity: 80 lbs per casterMounting Type: 3/8'' x 1-1/2'' Threaded StemWheel Type: Spherical BallWheel Material: Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.