Shop SHEPHERD HARDWARE

2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb

  • Mfr # C0020120ZN-POL01(KK)B
  • Zoro # G7812545

product price: 
$
11.29
/ea

Key Features

Caster Brake Type
Side Brake
Swivel Radius
2 15/16 in
Caster Plate Hole Pattern
C
Caster Mounting Type
Plate
Operating Temperature Range
-20 to 180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0020120ZN-POL01(KK)B
Zoro #
G7812545
UPC #
-
Country of Origin
United States

Dimensions

Swivel Radius
2 15/16 in
Mounting Height
2 13/16 in
Hub Length
1 7/8 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Wheel Width
1 7/8 in
For Axle Dia.
9/32 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
2 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Thickness
5/32 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 5/8 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Fits Chest Size
Industry Leading Selection and Overall Value, Sleek, Low Profile Design, Up To 300 lb Capacity per Caster, Dual Ball Bearing Raceways for Smooth and Dependable Swivel

Details

Caster Brake Type
Side Brake
Caster Plate Hole Pattern
C
Caster Mounting Type
Plate
Operating Temperature Range
-20 to 180 Degrees F
Wheel Core Type
Solid
Wheel Core Material
Polyolefin
Load Rating Range
300 to 999 lb
NSF Listed
No
Standards
RoHS Compliant, NSF Listed
Item
Plate Caster
Frame Color
Silver
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Polyolefin
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Features
Industry Leading Selection and Overall Value, Sleek, Low Profile Design, Up To 300 lb Capacity per Caster, Dual Ball Bearing Raceways for Smooth and Dependable Swivel
Inside Bolt Hole Spacing
1 3/4 in x 2 3/4 in
Wheel Bearing Type
Plain
Core Color
Black
Tread Shape
Standard
Caster Frame Material
Steel
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
System of Measurement
Inch
Swivel Raceway Type
Double Ball
Number of Wheels
1
Wheel/Tread Color
Black
Frame Finish
Zinc Plated
Load Rating
300 lb
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Caster Sub-Type
Swivel
Non-Marking
Yes
ESD Conductive
No
Series
00 Series
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
300 lb
Wheel Hardness Rating
70 Shore D
Mounting Hole Type
Slot
Brake Location
Right Side
Caster Features
Low Profile
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.