2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb

  • Mfr # PRE20273ZN-3E

  • Zoro # G7805490


product price:  $5.45
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE20273ZN-3E
Zoro #
G7805490
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-3/8 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-3/8 in
Overall Height
4 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Swivel Raceway Type
Double Ball
Caster Product Group
Swivel Caster
Standards
NSF Approved, RoHS Compliant
Series
Regent
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Operating Temperature Range
-20°F to 180°F
Wheel Core Material
Polyolefin
Core Color
Black
Caster Mounting Type
Stem
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
System of Measurement
Inch
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Load Capacity - Maximum
90 lb
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.