2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb

  • Mfr # PRE20634ZN-VPR01(CG)B

  • Zoro # G7806306


product price:  $10.89
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE20634ZN-VPR01(CG)B
Zoro #
G7806306
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1 in
Thread Size
16UNC
Overall Height
3 5/8 in
Stem Dia.
3/8 in
Caster Stem Size
3/8"-16 x 1 in
Wheel Dia.
2 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Pvc
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Wheel/Tread Color
Clear
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Chemicals and Oils
Core Color
Gray
Standards
NSF Approved, RoHS Compliant
Series
Regent
Frame Finish
Zinc Plated
System of Measurement
Inch
Swivel Raceway Type
Double Ball
Caster Product Group
Swivel Caster with Brake
Swivel Lock Type
No Lock Included
Includes Spanner Bushing
No
Wheel Type
Tread on Core
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
90 Shore A
Load Capacity - Maximum
90 lb
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.