Shop SHEPHERD HARDWARE

2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb

  • Mfr # C0020273ZN-TPR01(GG)
  • Zoro # G7805527

product price: 
$
10.59
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2 3/4 in
Load Rating
180 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0020273ZN-TPR01(GG)
Zoro #
G7805527
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2 3/4 in
Stem Length
1 3/8 in
Overall Height
4 1/8 in
Caster Stem Size
7/16 in x 1-3/8 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Tire Thickness
1/4 in
Fits Chest Size
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, Cushioned Ride, Durability

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
180 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Operating Temperature Range
-40°F to 180°F
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Standards
RoHS Compliant
Caster Sub-Type
Swivel
Features
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, Cushioned Ride, Durability
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Wheel/Tread Color
Gray
Swivel Raceway Type
Double Ball
System of Measurement
Inch
Core Color
Black
Series
00
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Load Capacity - Maximum
180 lb
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
40 Shore D
Caster Features
Low-Profile
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 180 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.