Shop VEVOR
See all product information
Create Account
8" Scaffolding Non Marking Polyurethane Swivel Caster Wheels
- Mfr # 961-8023
- Zoro # G423372309
product price:Â
$
87.89
/ea
Key Features
Material
Metal
Overall Width
13.78 in
Color
Red
Load Capacity
1,100 LBS*4pcs
Overall Height
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 961-8023
- Zoro #
- G423372309
- UPC #
- 840349906003
- Country of Origin
- China
- Material
- Metal
- Item
- Stem Casters
- Color
- Red
- Load Capacity
- 1,100 LBS*4pcs
Dimensions
- Overall Width
- 13.78 in
- Overall Height
- 8.67 in
Description
VEVOR Scaffolding Wheels Set, Heavy Duty 4-Pack 8" Scaffolding Casters, with 4400 Lbs Per Set and Locking Stem Casters with Brake, Polyurethane Replacement for Scaffold, Shelves, Workbench
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.