2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb

  • Mfr # C0020748ZN-TPR01(GG)
  • Zoro # G7806385
product price: 
$
12.55
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2 3/4 in
Load Rating
180 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0020748ZN-TPR01(GG)
Zoro #
G7806385
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2 3/4 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
4 1/4 in
Caster Stem Size
1/2"-13 x 1 1/2 in
Wheel Dia.
2 in
Tire Thickness
1/4 in
Fits Chest Size
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, Cushioned Ride, Durability

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
180 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Mounting Type
Stem
System of Measurement
Inch
Features
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, Cushioned Ride, Durability
Standards
RoHS Compliant
Swivel Lock Type
No Lock Included
Series
00
Core Color
Black
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Operating Temperature Range
-40°F to 180°F
Caster Product Group
Swivel Caster
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Number of Mounting Holes
0
Load Capacity - Maximum
180 lb
Caster Features
Low-Profile
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Type
Solid
Wheel Hardness Rating
40 Shore D
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood

Description

Stem Caster, Swivel Caster, 180 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & reviews