2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb

  • Mfr # PRE20108ZN-TPRB

  • Zoro # G7812177


product price:  $7.65
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Width
7/8 in
Mounting Height
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE20108ZN-TPRB
Zoro #
G7812177
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
7/8 in
Mounting Height
2-5/8 in
Mounting Plate Size
1 3/4 in x 2 5/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
9/32 in
Swivel Radius
2 1/8 in
Wheel Dia.
2 in
For Axle Dia.
1/4 in
Mounting Plate Length
2 5/8 in
Bolt Hole Spacing - Length
2.125 in
Bolt Hole Spacing - Width
0.969 in
Mounting Plate Width
1 3/4 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
80 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey/Black
Wheel Hardness Rating
40 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in X 2-1/8 in
Inside Bolt Hole Spacing
31/32 in X 2-1/8 in
Caster Plate Hole Pattern
D
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Frame Finish
Zinc Plated
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Swivel Lock Type
No Lock Included
Standards
RoHS Compliant, NSF Listed
ESD Conductive
No
Features
Corrosion Resistant, Chemical Resistant
Operating Temperature Range
-40 to 180 Degrees F
Includes Thread Guards
No
Series
Regent
Caster Stem Type
Top Plate
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Frame Color
Silver
NSF Listed
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Swivel
Wheel Core Material
Polyolefin
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
80 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.