This item is Discontinued.

Shepherd Hardware 3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 250 lb PGR30120ZN-POD01(KK)

3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 250 lb (Discontinued)

  • Mfr # PGR30120ZN-POD01(KK)
  • Zoro # G7284874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGR30120ZN-POD01(KK)
Zoro #
G7284874
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Height
4-1/4 in
Mounting Plate Size
2-5/8 in X 3-3/4 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 9/16 in

Details

Item
Quality Economic Small Equipment Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain Bore (None)
Wheel/Tread Color
Black
Caster Stem Type
Top Plate
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Wheel Bearing Material
Plain
Series
Institutional
Caster Product Group
Rigid Caster
Frame Finish
Zinc
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness
70D
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Solid
Operating Temperature Range
-40°F to 160°F
Frame Color
Silver
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Includes Thread Guards
No
Mounting Plate Bolt Hole Pattern
C
Load Capacity - Maximum
250 lb

Description

Rigid, Plate Caster, Load Rating 250 lb, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.