3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 210 lb

  • Mfr # PSQ30119ZN-3E

  • Zoro # G7807548


product price:  $10.79
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSQ30119ZN-3E
Zoro #
G7807548
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3-13/16 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
1/8 in
Swivel Radius
2 5/8 in
Hub Length
1 9/16 in
For Axle Dia.
5/16 in
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Length
3.375 in
Mounting Plate Width
3 1/8 in
Mounting Plate Length
4 1/8 in
Outside Slot Spacing - Length
3.438 in
Inside Slot Spacing - Width
2.375 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in X 3-7-16 in in
Inside Bolt Hole Spacing
2-3/8 in X 3-3/8 in
Caster Plate Hole Pattern
C
Caster Frame Material
Steel
Frame Finish
Zinc Plated
Swivel Raceway Type
Single Ball
Wheel Core Type
Solid
Standards
RoHS Compliant, NSF Listed
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 to 180 Degrees F
Wheel Core Material
Polyolefin
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Features
Economical Mobility Solution, Nickel Plated Kingpin
Load Rating Range
0 to 299 lb
Caster Stem Type
Top Plate
Includes Thread Guards
No
Swivel Construction
Swivel
ESD Conductive
No
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Series
General Duty
Frame Color
Silver
NSF Listed
No
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
210 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.