5" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb

  • Mfr # PRE50273ZN-3EB

  • Zoro # G7808108


product price:  $20.95
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
15/16 in
Mounting Height
5-3/4 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE50273ZN-3EB
Zoro #
G7808108
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Mounting Height
5-3/4 in
Stem Length
1-3/8 in
Overall Height
7 1/8 in
Stem Dia.
7/16 in
Wheel Dia.
5 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Tread Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Caster Sub-Type
Swivel
Series
Regent
Caster Mounting Type
Stem
Wheel/Tread Color
Black
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Swivel Lock Type
No Lock Included
Standards
NSF Approved, RoHS Compliant
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Core Color
Black
Operating Temperature Range
-20°F to 180°F
System of Measurement
Inch
Caster Product Group
Swivel Caster with Brake
Wheel Core Material
Polyolefin
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Load Capacity - Maximum
150 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Polypropylene Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.