5" X 15/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 130 lb

  • Mfr # PRE50120ZN-3R

  • Zoro # G7810460


product price:  $17.19
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE50120ZN-3R
Zoro #
G7810460
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 in
Mounting Height
5-7/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Hub Length
1 5/32 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Swivel Radius
4 1/8 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 3/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
130 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
ESD Conductive
No
NSF Listed
No
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Frame Color
Silver
Frame Finish
Zinc Plated
Features
Corrosion Resistant, Chemical Resistant
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Load Rating Range
0 to 299 lb
Series
Regent
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Standards
RoHS Compliant, NSF Listed
Wheel Core Material
Rubber
Number of Wheels
1
Operating Temperature Range
-40 to 160 Degrees F
Wheel Core Type
Solid
Caster Stem Type
Top Plate
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
130 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.