5" X 15/16" Non-Marking Rubber Soft Swivel Caster, Tread Lock Brake, Loads Up To 130 lb

  • Mfr # PRE50748ZN-3RB

  • Zoro # G7808984


product price:  $23.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
15/16 in
Mounting Height
5-3/4 in
Load Rating
130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE50748ZN-3RB
Zoro #
G7808984
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Mounting Height
5-3/4 in
Stem Length
1-1/2 in
Thread Size
13UNC
Overall Height
7 1/4 in
Wheel Dia.
5 in
Caster Stem Size
1/2"-13 x 1 1/2 in
Stem Dia.
1/2 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
130 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Tread Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Wheel/Tread Color
Black
Wheel Core Material
Rubber
Series
Regent
Caster Product Group
Swivel Caster with Brake
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Core Color
Black
Frame Finish
Zinc Plated
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Operating Temperature Range
-40°F to 160°F
Standards
NSF Approved, RoHS Compliant
System of Measurement
Inch
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Load Capacity - Maximum
130 lb
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
75 Shore A

Description

Stem Caster, Swivel Caster with Brake, 130 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.