50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb

  • Mfr # PUT50101BK

  • Zoro # G7806820


product price:  $4.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUT50101BK
Zoro #
G7806820
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Mounting Height
2-3/8 in
Mounting Plate Size
1 1/2 in x 1 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
1 13/16 in
Overall Wheel Width
1 1/2 in
Bolt Hole Spacing - Length
1 in
Bolt Hole Spacing - Width
1 in
Mounting Plate Width
1 1/2 in
For Axle Dia.
1/4 in
Mounting Plate Length
1 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
75 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1 in X 1 in
Inside Bolt Hole Spacing
1 in X 1 in
Caster Plate Hole Pattern
D
Load Rating Range
0 to 299 lb
Series
Ultima
Frame Finish
Black
Standards
RoHS Compliant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Caster Stem Type
Top Plate
Application
Store Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
ESD Conductive
No
Wheel Core Material
Nylon
Features
Contemporary Design
NSF Listed
No
Swivel Construction
Swivel
Includes Thread Guards
No
Swivel Bearing Seal Type
Open
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
75 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width Not Applicable, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.