50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb

  • Mfr # PTW50101BK-B

  • Zoro # G7807100


product price:  $3.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Face Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTW50101BK-B
Zoro #
G7807100
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Mounting Height
2-5/8 in
Mounting Plate Size
1 1/2 in x 1 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
2 7/16 in
Bolt Hole Spacing - Width
1 in
Bolt Hole Spacing - Length
1 in
Overall Wheel Width
1 1/2 in
Mounting Plate Length
1 1/2 in
Mounting Plate Width
1 1/2 in
For Axle Dia.
6 mm

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Face Brake
Load Rating
75 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1 in X 1 in
Inside Bolt Hole Spacing
1 in X 1 in
Caster Plate Hole Pattern
D
Wheel Core Material
Nylon
Wheel Core Type
Solid
Features
Economical Twin Wheel Mobility Solutions, Steel Axle and Fastening
Swivel Lock Type
No Lock Included
Series
Source II
Frame Finish
Black
Application
Store Fixtures, Furniture, Display Units, Utility Carts, Office Equipment, Medical Equipment
Frame Color
Gray
ESD Conductive
No
Caster Stem Type
Top Plate
Load Rating Range
0 to 299 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
NSF Listed
No
Load Capacity - Maximum
75 lb
Mounting Plate Shape
Square
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Hole
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width Not Applicable, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.