60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb

  • Mfr # PTW60101BK

  • Zoro # G7806890


product price:  $5.65
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 3/8 in
Mounting Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTW60101BK
Zoro #
G7806890
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 3/8 in
Mounting Height
3 in
Mounting Plate Size
1 1/2 in x 1 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
2 1/4 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Width
1 in
Mounting Plate Width
1 1/2 in
Bolt Hole Spacing - Length
1 in
Mounting Plate Length
1 1/2 in
For Axle Dia.
6 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Black
Number of Wheels
2
Outside Bolt Hole Spacing
1 in X 1 in
Inside Bolt Hole Spacing
1 in X 1 in
Caster Plate Hole Pattern
D
Caster Stem Type
Top Plate
Wheel Core Material
Nylon
Load Rating Range
0 to 299 lb
ESD Conductive
No
Frame Color
Gray
Wheel Core Type
Solid
System of Measurement
Inch
Features
Economical Twin Wheel Mobility Solutions, Steel Axle and Fastening
Application
Store Fixtures, Furniture, Display Units, Utility Carts, Office Equipment, Medical Equipment
Non-Marking
Yes
Swivel Lock Type
No Lock Included
Series
Source II
Frame Finish
Black
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
NSF Listed
No
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
100 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Square
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Description

Swivel, Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 3/8 in, Wheel Width Not Applicable, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.