Zoro Homepage

Caster Wheel, 5"dia, 315 lb, Gray

  • Mfr # WH05.0X1.25TPU33(GG)375

  • Zoro # G308385523


product price: $14.19
/ea

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Load Rating
315 lb
Wheel Bearing Type
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH05.0X1.25TPU33(GG)375
Zoro #
G308385523
UPC #
-
Country of Origin
Switzerland

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Hub Length
1 19/32 in
For Axle Dia.
3/8 in

Details

Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Load Rating
315 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Wheel/Tread Hardness Rating
Soft
Features
Chemical Resistant, Floor Protection, Oil Resistant
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Polyolefin
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Not Included
Compatible with Series
Universal
Operating Temperature - Maximum
180 Degrees F
Compatible Manufacturer Model Number
AR50P1TPU, AS50G1TPU, AS50T2TPU, AS50T2TPUTL
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 315 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, Yes Non-Marking, 1 19/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.