100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb

  • Mfr # PSF100741GR

  • Zoro # G7810689


product price: $24.49
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
4-3/8 in
Load Rating
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF100741GR
Zoro #
G7810689
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
4-3/8 in
Stem Length
1 in
Thread Size
13UNC
Stem Dia.
1/2 in
Wheel Dia.
3 7/8 in
Overall Height
5 3/8 in
Caster Stem Size
1/2"-13 x 1 in

Details

Item
Dual Soft Wheel Grip Ring Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Elastomer
Application
Store Fixtures, Electronic Equipment, Audio/Visual Equipment, Furniture, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Series
Softech
Core Color
Grey
Standards
RoHS Compliant
Caster Product Group
Swivel Caster
Caster Mounting Type
Stem
Wheel/Tread Color
Grey
Frame Finish
Grey
Caster Sub-Type
Swivel
Features
Quiet Mobility, Riveted Axle, Floor Protective
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Includes Spanner Bushing
No
Operating Temperature Range
-40°F to 180°F
Wheel Type
Tread on Core
Load Capacity - Maximum
225 lb
Wheel Hardness Rating
70 Shore A
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Number of Mounting Holes
0
Frame Color
Gray
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 225 lb Load Rating, 0 to 299 lb, 3 7/8 in Wheel Dia., 1/2 in Wheel Width, Rubber Wheel/Tread Material, 4 3/8 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.